Skip to Content
Merck

Skip To

PHCC3BEADS

Scepter 3.0 Test Bead Vial

Synonym(s):

Cell Counting Beads

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Size/SKUAvailabilityPrice

About This Item

NACRES:
NC.56
UNSPSC Code:
41131501
Pricing and availability is not currently available.
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


quality

200

packaging

pkg of 5 mL

manufacturer/tradename

Scepter

technique(s)

cell counting: suitable

particle size

11 μm

compatibility

Scepter

shipped in

ambient

storage temp.

2-8°C

General description

Scepter 3.0 Test Beads can be used to assess the Scepter 3.0 Cell Counter.

Application

Replaces PHCCBEADSResearch CategoryCell Culture

Compare Similar Items

View Full Comparison

Show Differences

1 of 1

This Item
PHCC340250PHCC340500PHCC360250
compatibility

Scepter

compatibility

Scepter for use with cells sized 5.0–15.0 μm

Not compatible with Scepter 2.0 Instruments

compatibility

Scepter for use with cells sized 5.0–15.0 μm

Not compatible with Scepter 2.0 Instruments

compatibility

Scepter, for use with cells sized 8.0–25.0 μm

Not compatible with Scepter 2.0 Instruments

packaging

pkg of 5 mL

packaging

pkg of 250 ea

packaging

pkg of 500 ea

packaging

pkg of 250 ea

storage temp.

2-8°C

storage temp.

no temp limit

storage temp.

no temp limit

storage temp.

no temp limit

shipped in

ambient

shipped in

ambient

shipped in

ambient

shipped in

ambient

manufacturer/tradename

Scepter

manufacturer/tradename

Scepter

manufacturer/tradename

Scepter

manufacturer/tradename

Scepter

technique(s)

cell counting: suitable

technique(s)

cell counting: suitable

technique(s)

cell counting: suitable

technique(s)

cell counting: suitable


Storage Class

13 - Non Combustible Solids

wgk

WGK 1



Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library



Questions

Reviews

No rating value

Active Filters