No, nylon membranes should not be autoclaved. They can be sterilized by ethylene oxide exposure or gamma irradiation.
Select a Size
| Size/SKU | Availability | Price |
|---|
About This Item
material
Nylon membrane, plain filter, white filter
description
0.2 um pore size, hydrophilic nylon membrane, 47 mm diameter
sterility
non-sterile
feature
hydrophilic
manufacturer/tradename
Millipore
sustainability
Greener Alternative Product
diam.
47 mm
filter diam.
47 mm
thickness
≥153 μm , (6 mils), Typical 175μm (6.9 mils)
pore size
0.2 μm pore size
bubble point
≥42 psi (2.9 bar)
greener alternative category
shipped in
ambient
General description
Need a custom membrane filter? Click here to request a custom membrane filter or unique and large package sizes that may not be available via our website.
Application
- Sterilizing filtration†
- Bioassays
- Solvent filtration
- PFAS Sample filtration
Features and Benefits
- Nylon filters are available in a wide range of pore sizes.
- Resistant to aggressive solvents.
- Compatible with a broad range of solvents.
- Applicable for clarification of particles and solvent filtration.
Other Notes
- Organism Retention: Microorganism
- Mode of Action: Filtration (size exclusion)
- Application: General laboratory filtration
- Intended Use: Retention or removal of biological contaminants
- Instructions for Use: Sterilizing filtration of a liquid through a membrane with a 0.2 μm (or smaller) pore size effectively removes biological contaminants, including bacteria, mold and yeast
- Storage Statement: Store in dry location
- Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations.
1 of 1
This Item | |||
|---|---|---|---|
| material Nylon membrane, white filter, plain filter | material Nylon membrane, plain filter, white filter | material Nylon membrane, plain filter, white filter | material Nylon membrane, plain filter, white filter |
| diam. 47 mm | diam. 90 mm | diam. 47 mm | diam. 47 mm |
| manufacturer/tradename Millipore | manufacturer/tradename Millipore | manufacturer/tradename Millipore | manufacturer/tradename Millipore |
| pore size 0.2 μm pore size | pore size 100.0 μm pore size, 44 % porosity | pore size 0.45 μm pore size | pore size 14 % porosity, 20.0 μm pore size |
| sterility non-sterile | sterility non-sterile | sterility non-sterile | sterility non-sterile |
| feature hydrophilic | feature hydrophilic | feature hydrophilic | feature hydrophilic |
Still not finding the right product?
Explore all of our products under Nylon Membrane Filter, 0.2 μm Pore Size
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
-
Can these membrane filters be sterilized in the autoclave?
1 answer-
Helpful?
-
-
I would like to request following information on nylon membrane filter. 1) Is this filter suitable for air sampling? 2) Is this filter stable to oxidants ( SO2, NOx and ozone)?
1 answer-
The suitability of this nylon membrane filter for air sampling depends on the specific method chosen. This filter has not been evaluated for stability against oxidants such as sulfur dioxide, nitrogen oxides, and ozone.
Helpful?
-

