Select a Size
| Pack Size | SKU | Availability | Price |
|---|
About This Item
Product Name
SeQuant® ZIC-HILIC™ 5µm,200Å 150 x 4.6 mm, PEEK-lined stainless steel column, suitable for HPLC
material
PEEK-lined stainless steel column
Quality Segment
agency
suitable for USP L114
product line
SeQuant®
feature
endcapped: no
parameter
500 bar pressure, 70 °C max. temp.
technique(s)
HPLC: suitable, LC/MS: suitable, mass spectrometry (MS): suitable (High)
column L × I.D.
15 cm × 4.6 mm
matrix
fully porous particle
matrix active group
ZIC-HILIC, ZIC-HILIC bonding phase
particle size
5 μm
pore size
200 Å pore size
operating pH
2-7.5
separation technique
hydrophilic interaction (HILIC)
storage temp.
no temp limit
General description
Analysis Note
Symmetry (Cytosine): 0.95 - 1.40
Legal Information
1 of 1
This Item | |||
|---|---|---|---|
| separation technique hydrophilic interaction (HILIC) | separation technique hydrophilic interaction (HILIC) | separation technique hydrophilic interaction (HILIC) | separation technique hydrophilic interaction (HILIC) |
| particle size 5 μm | particle size 5 μm | particle size 5 μm | particle size 5 μm |
| matrix active group ZIC-HILIC bonding phase | matrix active group ZIC-HILIC bonding phase | matrix active group ZIC-HILIC bonding phase | matrix active group ZIC-HILIC bonding phase |
| matrix fully porous particle | matrix fully porous particle | matrix fully porous particle | matrix fully porous particle |
| technique(s) HPLC: suitable, mass spectrometry (MS): suitable (High), LC/MS: suitable | technique(s) HPLC: suitable, LC/MS: suitable, UHPLC-MS: suitable, UHPLC: suitable, mass spectrometry (MS): suitable (High) | technique(s) HPLC: suitable (Semi Prep HPLC), LC/MS: suitable, mass spectrometry (MS): suitable (High) | technique(s) HPLC: suitable, LC/MS: suitable, UHPLC-MS: suitable, UHPLC: suitable, mass spectrometry (MS): suitable (High) |
| pore size 200 Å pore size | pore size 200 Å pore size | pore size 200 Å pore size | pore size 200 Å pore size |
Still not finding the right product?
Explore all of our products under SeQuant® ZIC-HILIC™ 5µm,200Å 150 x 4.6 mm
Storage Class
11 - Combustible Solids
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Related Content
United States Pharmacopeia Methods - Decitabine
Global Trade Item Number
| SKU | GTIN |
|---|---|
| 1504551003 | 04061838831330 |
| 1504550001 | 04027269134372 |


