Sign In to View Organizational & Contract Pricing.
Select a Size
Change View
| Pack Size | SKU | Availability | Price |
|---|
About This Item
NACRES:
NB.35
UNSPSC Code:
46181504
Material:
neoprene
Feature:
reusable, for use with glove box sleeves
Packaging:
pack of 1 pair
Pricing and availability is not currently available.
material
neoprene
size
7 (for 8 in. ports)
feature
reusable, for use with glove box sleeves
packaging
pack of 1 pair
manufacturer/tradename
Plas-Labs 800GA-NEO-7
General description
Plas-Labs glovebox gloves are available as either one-piece or two-piece assemblies with interchangeable sleeves and gloves. This enables personnel to use the same glove box by changing the size or type of glove being used. Choose from four rubber types. Gloves are 15 mil thickness unless noted otherwise.
Note: Order sleeves, gloves, and glove over sleeve connectors separately.
Note: Order sleeves, gloves, and glove over sleeve connectors separately.
- White Hypalon® rubber for resistance to abrasion, oxidizing chemicals, ozone and UV light
- Black neoprene rubber for chemical resistance
- Black butyl rubber for highest impermeability to water vapor, gases, and toxic fluids
- Green nitrile rubber for resistance to oil, fuel, and acids
- Latex rubber for flexibility
Legal Information
Hypalon is a registered trademark of E. I. du Pont de Nemours and Company
1 of 1
This Item | |||
|---|---|---|---|
| feature reusable, for use with glove box sleeves | feature reusable, for use with glove box sleeves | feature reusable, for use with glove box sleeves | feature reusable, for use with glove box sleeves |
| material neoprene | material neoprene | material neoprene | material neoprene |
| manufacturer/tradename Plas-Labs 800GA-NEO-7 | manufacturer/tradename Plas-Labs 800GA-NEO-8 | manufacturer/tradename Plas-Labs 800GA-NEO-9 | manufacturer/tradename Plas-Labs 800GANEO-10 |
| packaging pack of 1 pair | packaging pack of 1 pair | packaging pack of 1 pair | packaging pack of 1 pair |
| size 7 (for 8 in. ports) | size 8 (for 8 in. ports) | size 9 (for 8 in. ports) | size 10 (for 8 in. ports) |
Still not finding the right product?
Explore all of our products under Plas-Labs replacement neoprene gloves
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Global Trade Item Number
| SKU | GTIN |
|---|---|
| PL800GA-NEO-7-1PR | 04061833019573 |
