Select a Size
| Pack Size | SKU | Availability | Price |
|---|
About This Item
Quality Level
form
liquid
manufacturer/tradename
Millipore, Upstate®
technique(s)
cell culture | mammalian: suitable
input
sample type neural stem cell(s)
sample type epithelial cells
shipped in
dry ice
storage temp.
-10 to -25°C
General description
Application
Physical form
Preparation Note
Analysis Note
Legal Information
Disclaimer
1 of 1
This Item | |||
|---|---|---|---|
| technique(s) cell culture | mammalian: suitable | technique(s) cell culture | mammalian: suitable | technique(s) - | technique(s) cell culture | mammalian: suitable |
| form liquid | form liquid | form liquid | form liquid |
| storage temp. -10 to -25°C | storage temp. -10 to -25°C | storage temp. −20°C | storage temp. −20°C |
| shipped in dry ice | shipped in dry ice | shipped in dry ice | shipped in dry ice |
| Quality Level 100 | Quality Level 100 | Quality Level 100 | Quality Level - |
| input sample type neural stem cell(s) | input sample type neural stem cell(s) | input - | input - |
Storage Class
11 - Combustible Solids
wgk
WGK 2
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Global Trade Item Number
| SKU | GTIN |
|---|---|
| 02-101 | 04053252668890 |


