Skip to Content
Merck
All Photos(1)

Key Documents

Z742276

DURAN® Connection Cap System GL 45 with PBT cap

number of ports, 3

Synonym(s):

292612804

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€268.00

€268.00


Check Cart for Availability


Select a Size

Change View
1 EA
€268.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.17

€268.00


Check Cart for Availability

material

red PBT screw cap
silicone gasket
stainless steel ports

feature

number of ports 3

manufacturer/tradename

DURAN® 292612804

General description

A robust and durable tubing connection system for use with all sizes of DURAN GL 45 laboratory
and media bottles. The bottle top adaptor facilitates the transfer of liquids within a closed and sterile
system. Ideal for chemistry, life science and biopharma laboratories

Application

  • Sterile liquid transfer between containers
  • Liquid sampling into bottles from larger containers
  • Reservoir cap for supplying laboratory instruments
  • Port assemblies for spinner flasks, and cell culture vessels

Features and Benefits

  • GL 45 connector cap can be used for all sizes of DURAN GL 45 bottles from 100 to 20,000 ml
  • The three barbed, male hose connectors on both the top and bottom assemblies are suitable for flexible tubing with a 8.0 mm inner diameter
  • Freely rotating stainless steel centre allows the bottle to be unscrewed without the need to disconnect the tubing
  • The three top connectors are slightly splayed to facility easier attachment of the tubing
  • Connectors and body are manufactured from Type 316L (1.4404 / S31603) stainless steel
  • All components are fully welded to avoid entrapment voids
  • Hygienic, electropolished surface for efficient cleaning and sterilisation
  • A liquid tight seal is provided by a silicone gasket and the red PBT GL 45 screw cap
  • Wide temperature usage range up to 180°C
  • Autoclavable at 121°C / 15 minutes
  • Retrace coded for full traceability

Legal Information

DURAN is a registered trademark of DWK Life Sciences

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service