Z742273
DURAN® Connection Cap System GL 25 with PBT cap
number of ports, 2, stainless steel ports, PTFE insert
Synonym(s):
292601301
Select a Size
€60.90
Select a Size
About This Item
€60.90
Recommended Products
material
PTFE insert
stainless steel ports
feature
for tubing i.d. 3.2 mm (1/8 in. )
number of ports 2
manufacturer/tradename
DURAN® 292601301
Looking for similar products? Visit Product Comparison Guide
General description
Application
- Low volume sampling
- Media supply for small bioreactors
- Fed-batch bioreactor
- Perfusion circuit for cell culture
- Oxygenation / aeration of very small samples
- Use in a chemistry micro-reactor
Features and Benefits
- Caps have a GL 25 thread that fit the smaller 10 or 25 ml DURAN bottles
- Barbed male hose connector are suitable for tubing with a 3.2 mm (1/8 in.) inner diameter
- Available with 2, 3, or 4 surgical grade stainless steel (316L) barbed tubing ports
- Construction materials are certified as approved for food contact
- High temperature resistance up to 180°C
- Autoclavable at 121°C / 15 minutes
- Reusable with a long service life
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service