Skip to Content
Merck
All Photos(1)

Key Documents

Z680427

Duran® GL 45 connection system caps and accessories

GL 45 blue PP screw cap with 4 ports for HPLC system

Synonym(s):

1129812, Connection System Accessories, Duran Connection Caps, GL 45 Connection System

Sign Into View Organizational & Contract Pricing

Select a Size

2 EA
€73.30

€73.30


Check Cart for Availability


Select a Size

Change View
2 EA
€73.30

About This Item

UNSPSC Code:
41121800
NACRES:
NB.17

€73.30


Check Cart for Availability

material

blue-gray polypropylene

manufacturer/tradename

DURAN® 1129812

parameter

-40-140 °C temp. limit

Looking for similar products? Visit Product Comparison Guide

General description

Contains:


2x screw cap GL 45, 4 ports


2x set of 12x silicone seals (4 x 1.6 mm , 4 x 3.2 mm tubing seals, 4 x closure seals)


2x sets of 4x black M8 screw caps


The DURAN® HPLC bottle is available as a ready-made system. This comprises a special pressure resistant borosilicate glass bottle and a GL 45 screw cap with 4 ports. This enables 3 stations to be served at the same time from one reservoir. A filtered pressure equalisation set can be fitted to the fourth port. Complete system comprising: DURAN® pressure plus+ laboratory bottle with 4-port screw cap (PP); four screw connections (black, M8 thread) and silicone seals.
GL 45 screw cap with either two or three ports that have GL 14 thread. This is a flexible modular system which has four different hose diameters available: 1.6 mm, 3.0 mm, 3.2 mm and 6.0 mm that can be connected.

Sterile pressure equalization is possible through use of membrane filter.

Features and Benefits

  • Suitable for two different HPLC tubing outer diameters 1.6 or 3.2 mm
  • Unused ports can be sealed with silicone closure / blanking seals
  • Optional sterile pressure equalisation set (25 mm syringe filter 0.2 µm)
  • Caps block solvent vapours VOCs, and keep your mobile phase clean. They improve lab health and safety, and the quality of your analysis

Legal Information

DURAN is a registered trademark of DWK Life Sciences

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service