Skip to Content
Merck
All Photos(1)

Key Documents

Z680451

Duran® GL 45 connection system caps and accessories

insert for hose connection screw cap GL 14, 1.6 mm

Synonym(s):

1129815

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€15.30

€15.30


Check Cart for Availability


Select a Size

Change View
1 EA
€15.30

About This Item

UNSPSC Code:
41121800
NACRES:
NB.17

€15.30


Check Cart for Availability

material

white PTFE/silicone

manufacturer/tradename

DURAN® 1129815

parameter

-50-230 °C temp. limit

Looking for similar products? Visit Product Comparison Guide

General description

GL 45 screw cap with either two or three ports that have GL 14 thread. This is a flexible modular system which has four different hose diameters available: 1.6 mm, 3.0 mm, 3.2 mm and 6.0 mm that can be connected.

Sterile pressure equalization is possible through use of membrane filter.

Features and Benefits

  • Manufactured from PP, PTFE, silicone
  • Accessories designed for use with the DURAN® GL 45 2/3 port tubing connection caps or GL 45 / GLS 80® Stirred Bottle Reactor caps
  • Safe and secure liquid transfer into or out of laboratory bottles
  • Four inserts are suitable for rigid or semi-rigid tubing with a range of outer diameters: 1.6, 3.0, 3.2 or 6.0 mm
  • Open-topped blue PP GL 14 pass-through tubing cap for use with the inserts
  • Closed-top red PBT GL 14 cap for sealing unused ports
  • Sterile pressure equilisation is possible with pressure compensation set

Legal Information

DURAN is a registered trademark of DWK Life Sciences
GLS 80 is a registered trademark of Duran Group

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

  1. Could you let me know if the DURAN GL45 connection system is gas tight and if there is an option for injection port with a septum: I would need 2 ports for passing tubes and 1 port for injection.

    1 answer
    1. Yes, it is gas tight when used with the optional GL 45 EPDM gasket (1152752) for improved sealing. Unfortunately, this item is only available through the manufacturer. Please see the information and links below for additional information:

      DURAN® Flat sealing O-ring Gasket GL 45, EPDM
      Catalog Number: 1152752
      https://www.dwk.com/duran-flat-sealing-o-ring-gasket-gl-45-epdm-1152752

      It is recommended to use the 3-port screw cap for the specified need of 2 ports for passing tubes and 1 port for injection:
      Screw cap GL 45, PP, 3 ports GL 14
      Catalogue Number: 1129751
      https://www.sigmaaldrich.com/product/aldrich/z680400

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service