Skip to Content
Merck
All Photos(1)

Key Documents

57609-U

Supelco

Empty Rezorian Tube Kit with PE frits

volume 1 mL, luer plugs and caps included, pk of 50

Synonym(s):

empty Rezorian cartidge, 3 mL

Sign Into View Organizational & Contract Pricing

Select a Size

50 EA
$603.00

$603.00


Check Cart for Availability

Request a Bulk OrderRequest a Sample

Select a Size

Change View
50 EA
$603.00

About This Item

UNSPSC Code:
41115724
NACRES:
NB.21

$603.00


Check Cart for Availability

Request a Bulk OrderRequest a Sample

packaging

pk of 50

technique(s)

solid phase extraction (SPE): suitable

volume

1 mL

application(s)

food and beverages

Looking for similar products? Visit Product Comparison Guide

Legal Information

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service