Skip to Content
Merck
All Photos(2)

Key Documents

54074-U

Supelco

LpDNPH Rezorian solid phase extraction (SPE) Cartridge

bed wt. 350 mg, volume 3 mL, pkg of 10 ea

Sign Into View Organizational & Contract Pricing

Select a Size

10 EA
$237.00

$237.00


Check Cart for Availability

Request a Bulk Order

Select a Size

Change View
10 EA
$237.00

About This Item

UNSPSC Code:
12190000
NACRES:
NB.24

$237.00


Check Cart for Availability

Request a Bulk Order

Product Name

LpDNPH Rezorian Cartridge, bed wt. 350 mg, volume 3 mL, pkg of 10 ea

Agency

ASTM® D5197
EPA 100,IP-6A,TO-11A,TO-11A
NIOSH 2016

Quality Level

composition

bed wt., 350 mg
2 4-DNPH (High-purity silica gel)

packaging

pkg of 10 ea

technique(s)

active air sampling: suitable

volume

3 mL

application(s)

air monitoring
environmental
industrial hygiene

storage temp.

2-8°C

Looking for similar products? Visit Product Comparison Guide

General description

LpDNPH Rezorian Cartridge are solvent-compatible due to its polypropylene components and polyethylene frits. It can be commonly used, either individually or connected in series. It is employed in-line with peristaltic pumps and low pressure HPLC systems, or with a syringe and a single sample processor.
Rezorian cartridges are made from a low background polypropylene and feature a luer lock end-fitting. The luer lock enables the user to connect the cartridge to a pump tubing or use two cartridges in a series (piggyback), without an adaptor, to monitor breakthough or to increase sampling capacity.

Legal Information

ASTM is a registered trademark of American Society for Testing and Materials

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service