Skip to Content
Merck
All Photos(1)

Key Documents

57180-U

Supelco

Polyethylene (PE) Frit, 20 μm porosity

for use with 3mL SPE Tube, pk of 108

Synonym(s):

20 μm PE frit, 3 mL

Sign Into View Organizational & Contract Pricing

Select a Size

108 EA
$177.00

$177.00


Available to ship on17 April 2025Details


Request a Bulk OrderRequest a Sample

Select a Size

Change View
108 EA
$177.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.21

$177.00


Available to ship on17 April 2025Details


Request a Bulk OrderRequest a Sample

description

for SPE Tube

Quality Level

packaging

pk of 108

technique(s)

solid phase extraction (SPE): suitable

pore size

20 μm

application(s)

food and beverages

compatibility

for use with 3mL SPE Tube

Looking for similar products? Visit Product Comparison Guide


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service