Skip to Content
Merck
All Photos(1)

Key Documents

57602-U

Supelco

Empty Reversible SPE Tube, non-fluorous polypropylene

volume 0.5 mL, PE frit included, pk of 50

Synonym(s):

reversible empty SPE cartridge tube, 0.5 mL

Sign Into View Organizational & Contract Pricing

Select a Size

50 EA
$368.00

$368.00


Available to ship on16 April 2025Details


Request a Bulk OrderRequest a Sample

Select a Size

Change View
50 EA
$368.00

About This Item

UNSPSC Code:
41115724
NACRES:
NB.21

$368.00


Available to ship on16 April 2025Details


Request a Bulk OrderRequest a Sample

description

Uses PE frits for 3 mL PP SPE tube size (57180-U)

packaging

pk of 50

technique(s)

solid phase extraction (SPE): suitable

volume

0.5 mL

application(s)

food and beverages

Looking for similar products? Visit Product Comparison Guide

Application

Empty Reversible SPE Tube, non-fluorous polypropylene has been used in the preparation of sampling cartridges for the collection of gas-phase ammonia and amines in air onto an ion exchange resin, followed by analysis using ion chromatography (IC).[1]

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Measurement of gas-phase ammonia and amines in air by collection onto an ion exchange resin and analysis by ion chromatography.
Dawson LM, et al.
Atmospheric Measurement Techniques, 7(8), 2733-2744 (2014)

Questions

1–2 of 2 Questions  
  1. What is the internal diameter of the 0.5 ml tube (57602-U) and is there a tool to easily put in the frits?

    1 answer
    1. The internal diameter of this product is approximately 10 mm. No SPE frit insertion tool is needed to easily push the frits.

      Helpful?

  2. Are the top caps of the Reversible SPE tubes removable to allow packing with custom resin, and are the connections a standard luer lock size?

    1 answer
    1. Yes, the cap on the Reversible Solid Phase Extraction Tubes is removable. The top fitting is a standard female luer fitting, and the bottom fitting is a standard male luer fitting. The frit pore size is 20/40 µm.

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service