Skip to Content
Merck
All Photos(1)

Key Documents

54220-U

Supelco

Empty polypropylene SPE Tube with PE frits, 20 μm porosity

volume 1 mL, pre-fritted, pk of 100

Synonym(s):

1mL Empty Fritted SPE Tubes pk 100

Sign Into View Organizational & Contract Pricing

Select a Size

100 EA
$230.00

$230.00


Check Cart for Availability

Request a Bulk OrderRequest a Sample

Select a Size

Change View
100 EA
$230.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.21

$230.00


Check Cart for Availability

Request a Bulk OrderRequest a Sample

material

polypropylene

description

includes polyethylene frits: 20 μm pore size

packaging

pk of 100

technique(s)

solid phase extraction (SPE): suitable

volume

1 mL

pore size

20 μm

application(s)

food and beverages

Looking for similar products? Visit Product Comparison Guide

General description

Empty SPE Tubes allow you to pack your own SPE cartridges

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

  1. Provide details about the size specifications of 1ml SPE PP tubes 54220-U and 57023, including inner diameter, outer diameter, frit diameter, height, etc.

    1 answer
    1. 54220-U and 57023 are both 1 ml in volume. 54220-U has the frit pre-inserted inside the tube.

      57023 specifications:
      - 1 mL tube in PP
      - External diameter = 7.8 mm
      - Internal diameter = 5.7 mm
      - Length = 57.8 mm
      - The lengths correspond to the body of the tube. The luer tip of the two references is 9.4 mm long.

      Dimensions of Supelco Polyethylene SPE Frits:
      - 57244: 1 ml tube volume, 6 mm frit diameter, 3/32" (2.4 mm) frit thickness, molded
      - 57180-U: 3 ml tube volume, 9 mm frit diameter, 3/32" (2.4 mm) frit thickness, molded
      - 57181: 6 ml tube volume, 13 mm frit diameter, 3/32" (2.4 mm) frit thickness, molded
      - 57182-U: 12 ml tube volume, 16 mm frit diameter, 3/32" (2.4 mm) frit thickness, punched
      - 57183: 20 ml tube volume, 21 mm frit diameter, 3/32" (2.4 mm) frit thickness, punched
      - 57184: 60 ml tube volume, 28 mm frit diameter, 3/32" (2.4 mm) frit thickness, punched
      - 57186, 57246-U, and 57187 are 1/16" (.063") thick. -ara, 2/28/05, per Bob Held. (Deleted in 2022 LCKOCH 03/06/2023)

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service