Skip to Content
Merck
All Photos(1)

Documents

57023

Supelco

Empty polypropylene SPE Tube with PE frits, 20 μm porosity

volume 1 mL, pk of 108

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12000000

material

polypropylene

description

includes polyethylene frits: 20 μm pore size

packaging

pk of 108

technique(s)

solid phase extraction (SPE): suitable

volume

1 mL

pore size

20 μm

application(s)

food and beverages

Looking for similar products? Visit Product Comparison Guide

General description

Empty SPE Tubes allow you to pack your own SPE cartridges

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Richard M Gell et al.
Journal of microbiological methods, 158, 14-17 (2019-01-25)
Aflatoxins are mycotoxins that contaminate agricultural products when infected by toxigenic Aspergillus flavus. Methods for quantifying aflatoxin from culture using chromatography are available but are not optimized for population studies. We provide details of a method for preparation and quantitation

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service