Skip to Content
Merck
All Photos(1)

Key Documents

27024

Supelco

Vials, clear glass, screw top, graduated (vial only)

volume 4 mL, thread for 13-425, pkg of 100 ea

Sign Into View Organizational & Contract Pricing

Select a Size

100 EA
$134.00

$134.00


Available to ship on17 April 2025Details


Request a Bulk Order

Select a Size

Change View
100 EA
$134.00

About This Item

UNSPSC Code:
41122001

$134.00


Available to ship on17 April 2025Details


Request a Bulk Order

material

clear glass vial (with graduations)

description

cap not included

feature

closure type screw top vial
graduated

packaging

pkg of 100 ea

O.D. × H × I.D.

15 mm × 45 mm × 8 mm

volume

4 mL

fitting

thread for 13-425

Looking for similar products? Visit Product Comparison Guide

General description

Vials are suitable basically to inject samples from an autosampler. Autosampler needle pierces through the cap during injection and withdraws the required aliquots of sample from the vials. Screw top vials are used on many autosamplers. They are made from clear glass and include graduations.

Suitability

Autosampler compatibility:
Agilent
Agilent 6820/6850/6890N
Hitachi
L7200, L7250
LEAP Technologies
HTS PAL
Shimadzu GC
AOC20i/AOC20
AOC14/AOC17
SIL-HTa/SIL-HTc
SIL-10A/SIL-10Ai/SIL-10Ap
Waters
Alliance
Breeze
717Plus
710/712/715

Legal Information

WHEATON is a registered trademark of Wheaton Industries, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Electroantennographic Responses of the Small Chestnut Weevil Curculio sayi (Coleoptera: Curculionidae) to Volatile Organic Compounds Identified From Chestnut Reproductive Plant Tissue.
Keesey IW
Environmental Entomology, 41 (4), 933-940 (2012)

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service