Skip to Content
Merck
All Photos(1)

Key Documents

27144

Supelco

Septa, tan PTFE/silicone

white tan PTFE/silicone, diam. × thickness 11 mm × 0.060 in., for use with 4 mL vial, pkg of 100 ea

Sign Into View Organizational & Contract Pricing

Select a Size

100 EA
$109.00

$109.00


Available to ship on08 April 2025Details


Request a Bulk Order

Select a Size

Change View
100 EA
$109.00

About This Item

UNSPSC Code:
41122001

$109.00


Available to ship on08 April 2025Details


Request a Bulk Order

material

tan PTFE face
white tan PTFE/silicone

packaging

pkg of 100 ea

parameter

250 °C temp. limit
250 °C temp. limit

O.D.

11 mm

diam. × thickness

11 mm × 0.060 in.

compatibility

for use with 4 mL vial
for use with screw cap, 13-425

Looking for similar products? Visit Product Comparison Guide

Application

Septa, tan PTFE/silicone may be used in headspace solid-phase microextraction (SPME) (lyophilized aqueous extract).[1]

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Volatile composition of Catharanthus roseus (L.) G. Don using solid-phase microextraction and gas chromatography/mass spectrometry.
De Pinho, P. Guedes, et al.
Journal of Pharmaceutical and Biomedical Analysis, 49.3, 674-685 (2009)

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service