Skip to Content
Merck
All Photos(1)

Key Documents

27209-U

Supelco

Vials, screw top with polypropylene open-top cap, pre-assembled, pkg of 100

volume 4 mL, clear glass vial, O.D. × H 15 mm × 45 mm, tan PTFE/silicone septum

Synonym(s):

Screw Top Vials with Polypropylene Cap

Sign Into View Organizational & Contract Pricing

Select a Size

100 EA
$193.00

$193.00


Check Cart for Availability

Request a Bulk Order

Select a Size

Change View
100 EA
$193.00

About This Item

UNSPSC Code:
41122001
NACRES:
NB.11

$193.00


Check Cart for Availability

Request a Bulk Order

material

black polypropylene cap (open-top)
clear glass vial
tan PTFE/silicone septum

feature

closure type black polypropylene hole cap
closure type screw top vial

packaging

pkg of 100 ea

O.D. × H

15 mm × 45 mm

septum thickness × diam.

0.060 in. × 0.458 in.

volume

4 mL

fitting

thread for 13-425

Looking for similar products? Visit Product Comparison Guide

Application

Vials, screw top with polypropylene open-top cap, pre-assembled have been used for profiling volatile hydrocarbon stress markers during cryopreservation of shoot tips using non-invasive headspace sampling and gas chromatography.[1]

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Cryopreservation of shoot tips and meristems.
Benson EE, et al.
Cryopreservation and Freeze-Drying Protocols, 163-183 (2007)

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service