Skip to Content
Merck
All Photos(1)

Key Documents

21003-U

Supelco

Inlet Liner O-Ring

pkg of 10 ea

Sign Into View Organizational & Contract Pricing

Select a Size

10 EA
$54.20

$54.20


Available to ship on22 April 2025Details


Request a Bulk Order

Select a Size

Change View
10 EA
$54.20

About This Item

UNSPSC Code:
41121815
NACRES:
SB.54

$54.20


Available to ship on22 April 2025Details


Request a Bulk Order

packaging

pkg of 10 ea

manufacturer/tradename

Agilent custom

parameter

350 °C max. temp.

color

brown O-ring

compatibility

configured for capillary inlet liner

Looking for similar products? Visit Product Comparison Guide

General description

Product change notification: O-ring is Agilent brand; color is brown (previously, green "Thermo-O-Ring")

This high temperature fluorocarbon O-ring can be used with inlet temperatures up to 350 °C without sticking or fragmenting. Fits 6.3 mm O.D. (split) and 6.5 mm O.D. (splitless) capillary liners, and any 1/4in. O.D. capillary liner that uses an O-ring. Superior replacement for Viton O-rings.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Sastia Prama Putri, Eiichiro Fukusaki
Mass Spectrometry-Based Metabolomics: A Practical Guide, 116-116 (2014)

Articles

Pistachios 45% fat complicates pesticide analysis. But Z-Sep+ sorbent cleanup after QuEChERS extraction can reduce background for reliable results.

2-layer SPE cartridge efficiently reduces background for ginger contaminant analysis.

Assessment of clean-up sorbents for extracting PAHs from salmon and PCBs from milk, optimized for GC analysis with MS and ECD detection.

Cannabis testing regulations include analysis of purity, potency, and contaminants. Learn more about analysis of cannabis for pesticides, mycotoxins, and pyrethrins registered in California by LC-MS/MS and GC-MS/MS Using Ascentis® Express Biphenyl and SLB®-5ms Columns

Protocols

Paprika spice's PAH contamination risk due to environmental exposure highlights food safety concerns.

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service