Skip to Content
Merck
All Photos(1)

Key Documents

27113

Supelco

Vials, screw top, clear glass (vial only)

volume 4 mL, clear glass vial (with marking spot), thread for 13-425, pkg of 1000 ea

Sign Into View Organizational & Contract Pricing

Select a Size

1000 EA
$493.00

$493.00


Check Cart for Availability

Request a Bulk Order

Select a Size

Change View
1000 EA
$493.00

About This Item

UNSPSC Code:
41122001

$493.00


Check Cart for Availability

Request a Bulk Order

material

clear glass vial (with marking spot)

description

marking spot

feature

closure type screw top vial

packaging

pkg of 1000 ea

O.D. × H × I.D.

15 mm × 45 mm × 8 mm

volume

4 mL

fitting

thread for 13-425

Looking for similar products? Visit Product Comparison Guide

Application

It may be used in vapour trap for determining atmospheric water vapour for isotopic analysis.[1] It may also be used in solid phase microextraction (SPME) combined with gas chromatography/mass spectrometry (GC/MS) method during the determination of the oxidation of freeze-dried chicken myofibrils spiked with methyl linoleate.[2]

Suitability

Autosampler compatibility:
Agilent
Agilent 6820/6850/6890N
Hitachi
L7200, L7250
LEAP Technologies
HTS PAL
Shimadzu GC
AOC20i/AOC20
AOC14/AOC17
SIL-HTa/SIL-HTc
SIL-10A/SIL-10Ai/SIL-10Ap
Waters
Alliance
Breeze
717Plus
710/712/715

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

A rapid method for the sampling of atmospheric water vapour for isotopic analysis.
Peters, Leon I., and Dan Yakir.
Rapid Communications in Mass Spectrometry, 24.1, 103-108 (2010)
Solid phase microextraction- gas chromatography for quantifying headspace hexanal above freeze-dried chicken myofibrils.
Goodridge, Carolyn F., et al.
Journal of Agricultural and Food Chemistry, 51.15, 4185-4190 (2003)

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service