Skip to Content
Merck
All Photos(1)

Key Documents

27435

Supelco

Polypropylene limited volume vial, 2.5 mL

O.D. × H × I.D. 15 mm × 45 mm × 8 mm, thread for 13-425, pkg of 100 ea

Synonym(s):

Limited Volume Screw Thread Vials

Sign Into View Organizational & Contract Pricing

Select a Size

100 EA
$49.00

$49.00


Check Cart for Availability

Request a Bulk Order

Select a Size

Change View
100 EA
$49.00

About This Item

UNSPSC Code:
41122001

$49.00


Check Cart for Availability

Request a Bulk Order

material

natural polypropylene vial

feature

closure type screw top vial

packaging

pkg of 100 ea

O.D. × H × I.D.

15 mm × 45 mm × 8 mm

volume

2.5 mL

fitting

thread for 13-425

General description

Polypropylene vials are available in a wide range of volumes and configurations. Breakage is not an issue with plastic vials, and they are nonreactive with most sample chemistries.
  • Compatible with many solvents.
  • Optimal choice when working with proteins.
  • Ideal for IC applications.
  • Suitable for insert-free microsampling.
  • An excellent choice for storing pH sensitive samples.
  • Economical to purchase

Application

2.5 ml limited volume polypropylene screw cap vial may be used for containing a single seed, in an experimental protocol used for measuring CO2 concentrations in developing soybean seeds.[1]

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Fernando D Goffman et al.
Plant physiology and biochemistry : PPB, 42(9), 703-708 (2004-10-12)
A new method has been developed to rapidly determine the total inorganic carbon concentration (gaseous [CO2] + aqueous [CO(2)] + [HCO3-] + [CO3(2)-]) in developing seeds. Seeds are rapidly dissected and homogenized in 1 N HCl in gas-tight vials. The

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service