Skip to Content
Merck
All Photos(1)

Key Documents

57244

Supelco

Polyethylene (PE) Frit, 20 μm porosity

for use with 1mL SPE Tube, pk of 216

Sign Into View Organizational & Contract Pricing

Select a Size

216 EA
$169.00

$169.00


Check Cart for Availability

Request a Bulk OrderRequest a Sample

Select a Size

Change View
216 EA
$169.00

About This Item

UNSPSC Code:
12000000

$169.00


Check Cart for Availability

Request a Bulk OrderRequest a Sample

description

for SPE Tube

packaging

pk of 216

technique(s)

solid phase extraction (SPE): suitable

pore size

20 μm

application(s)

food and beverages

compatibility

for use with 1mL SPE Tube

Looking for similar products? Visit Product Comparison Guide

General description

Frits are critical components of the HPLC system design and act as a depth filter for the concurrent physical removal of small molecules. Frits are available in various materials. Medium, 20 μm porosity frits are used for crystalline precipitates and extraction applications.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

A fully automated azeotropic drying free synthesis of O-(2-[18F]fluoroethyl)-l-tyrosine ([18F]FET) using tetrabutylammonium tosylate.
Victoriya Orlovskaya et al.
Applied radiation and isotopes : including data, instrumentation and methods for use in agriculture, industry and medicine, 152, 135-139 (2019-07-13)

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service