Skip to Content
Merck
All Photos(1)

Key Documents

Z106380

Supelco

Shorty Vials®

volume 4 mL, neck thread, 15 ‑ 425, diam. × H 17 mm × 38 mm

Sign Into View Organizational & Contract Pricing

Select a Size

200 EA
$233.00

$233.00


Check Cart for Availability

Request a Bulk Order

Select a Size

Change View
200 EA
$233.00

About This Item

UNSPSC Code:
41121806
NACRES:
NB.11

$233.00


Check Cart for Availability

Request a Bulk Order

material

clear borosilicate glass vial

feature

closure type screw top vial
neck thread 15 ‑ 425

diam. × H

17 mm × 38 mm

volume

4 mL

Looking for similar products? Visit Product Comparison Guide

General description

Autoclavable, easy to maintain. A vial is used to store or as a closure type.
Vial only. Autoclavable borosilicate USP Type 1 glass. Select caps and septa according to application.

Legal Information

Shorty Vial is a registered trademark of Wheaton Industries, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service