Skip to Content
Merck
All Photos(1)

Key Documents

27049

Supelco

Vials, screw top with polypropylene open-top cap, pre-assembled, pkg of 100

volume 15 mL, amber glass vial, O.D. × H 21 mm × 70 mm, PTFE/silicone septum

Sign Into View Organizational & Contract Pricing

Select a Size

100 EA
$328.00

$328.00


Check Cart for Availability

Request a Bulk Order

Select a Size

Change View
100 EA
$328.00

About This Item

UNSPSC Code:
41122001

$328.00


Check Cart for Availability

Request a Bulk Order

material

PTFE/silicone septum
amber glass vial
black polypropylene cap (open-top)

feature

closure type black polypropylene hole cap
closure type screw top vial

packaging

pkg of 100 ea

O.D. × H

21 mm × 70 mm

volume

15 mL

fitting

thread for 18-400

Looking for similar products? Visit Product Comparison Guide

General description

Vials are suitable basically to inject samples from an autosampler. Autosampler needle pierces through the cap during injection and withdraws the required aliquots of sample from the vials. Amber glass is useful in preventing the sensitive analyte under investigation from exposure to UV light. Screw top vials (volume 15 mL, amber glass vial, O.D. × H 21 mm × 70 mm) are available as hole caps for use with sealing septa. Caps are offered in polypropylene and can withstand a temperature of 135°C. Includes PTFE/silicone septa which can be used with most organic solvents except chlorosilanes.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service