Skip to Content
Merck
All Photos(1)

Documents

D1152

Sigma-Aldrich

Dulbecco′s Modified Eagle′s Medium - high glucose

HEPES Modification, With 4500 mg/L glucose, L-glutamine, and 25 mM HEPES, without sodium bicarbonate and pyruvate, powder, suitable for cell culture

Synonym(s):

DME, DMEM

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352207
NACRES:
NA.75

Quality Level

form

powder

technique(s)

cell culture | mammalian: suitable

components

sodium pyruvate: no
NaHCO3: no
phenol red: yes
HEPES: 25 mM
L-glutamine: yes
glucose: high

shipped in

ambient

storage temp.

2-8°C

Looking for similar products? Visit Product Comparison Guide

Application

Dulbecco′s Modified Eagle′s Medium (DMEM) is a modification of Basal Medium Eagle (BME) that contains four-fold concentrations of the amino acids and vitamins. The original formulation contained 1000 mg/L of glucose and was used to culture embryonic mouse cells. Since then, it has been modified in several ways to support primary cultures of mouse and chicken cells, as well as a variety of normal and transformed cells. Each of these media offers a different combination of L-glutamine and sodium pyruvate. Additionally, the glucose levels have been raised to 4500 mg/L, contributing to the name "DMEM/High".

Quantity

Formulated to contain 17.3 grams of powder per liter of medium.

Reconstitution

Supplement with 3.7 g/L sodium bicarbonate.

Storage Class Code

11 - Combustible Solids

WGK

WGK 1

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Kiran Pandey et al.
Animal reproduction science, 181, 93-102 (2017-04-24)
Gonadotropin-releasing hormone receptors (GnRHRs) colocalize with insulin and glucocorticoid receptors in lipid rafts of the gonadotroph plasma membrane, where they facilitate downstream signaling. We recently found that orphan G-protein-coupled receptor (GPR)61 is expressed in the anterior pituitary (AP) of heifers
Jiping Sun et al.
Journal of cellular and molecular medicine, 22(10), 4840-4855 (2018-07-20)
BMSCs are important in replacement therapy of diabetic nephropathy (DN). MiR-124a exerts effect on the differentiation capability of pancreatic progenitor cells. The objective of this study was to explore the molecular mechanisms, the functions of miR-124a and bone marrow mesenchymal
Jian Xu et al.
Redox biology, 12, 198-207 (2017-03-05)
Physapubescin B, a steroidal compound extracted from the plant Physalis pubescens L. (Solanaceae), has been reported to possess anti-cancer potential, whereas the molecular mechanism remains elusive. In this study, we first demonstrated that physapubescin B induced autophagy in human cancer
Peiyi Yan et al.
The American journal of Chinese medicine, 46(3), 673-687 (2018-04-05)
Curcumin is a hydrophobic polyphenol derived from turmeric: the rhizome of the herb Curcumalonga. Autophagy is an evolutionarily conserved process, in which cellular proteins and organelles are engulfed in autophagosome and then fuses with lysosome for degradation. Our previous study
Christopher A Drummond et al.
Physiological genomics, 48(3), 220-229 (2015-12-25)
Chronic kidney disease (CKD) is accompanied by cardiac fibrosis, hypertrophy, and dysfunction, which are commonly referred to as uremic cardiomyopathy. Our previous studies found that Na/K-ATPase ligands or 5/6th partial nephrectomy (PNx) induces cardiac fibrosis in rats and mice. The

Protocols

Powdered media and salt mixtures are extremely hygroscopic and should be protected from atmospheric moisture.

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service