HT10316
Trichrome Stain LG Solution
Synonym(s):
Gomori One Step Trichrome (Light Green) Procedure
Sign Into View Organizational & Contract Pricing
All Photos(2)
About This Item
UNSPSC Code:
41116121
NACRES:
NA.47
Recommended Products
form
solution
shelf life
Expiry date on the label.
IVD
for in vitro diagnostic use
technique(s)
microbe id | staining: suitable
application(s)
hematology
histology
storage temp.
room temp
Application
Intended for use in the study of connective tissue, muscle and collagen fibers. Stains collagen green.
Other Notes
Chromotrope 2R, fast green FCF and phosphotungstic acid
Storage Class Code
12 - Non Combustible Liquids
WGK
WGK 2
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
Don't see the Right Version?
If you require a particular version, you can look up a specific certificate by the Lot or Batch number.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
O Paciello et al.
Veterinary pathology, 40(5), 507-511 (2003-09-02)
A 9-month-old male German Shepherd dog was referred for evaluation of progressive exercise intolerance. Clinical examination revealed a stiff, stilted gait and marked atrophy and hypotonia of skeletal muscle. The dog had raised creatine kinase (181 U/liter), lactate dehydrogenase (510
Yifan Zhang et al.
Cell death & disease, 10(2), 124-124 (2019-02-12)
Skin fibrosis is mainly characterized by excessive collagen deposition. Studies have recently identified a number of flavonoids with variable structures that have the potency of inhibiting collagen synthesis and thus attenuating organ fibrosis. In this study, we found that flavones
Hongwei Li et al.
Biomedicine & pharmacotherapy = Biomedecine & pharmacotherapie, 83, 967-974 (2016-10-25)
Hypertrophic scar (HPS) formation is a debilitating condition that results in pain, esthetic symptom and loss of tissue function. So far, no satisfactory therapeutic approach has been available for HPS treatment. In this study, we discovered that a natural small
Shengzhou Shan et al.
Molecular medicine reports, 16(4), 4643-4649 (2017-08-30)
The pathogenesis and therapy of hypertrophic scars (HS) have not yet been established. The aim of the present study was to investigate the potential effect of naringenin on HS and its underlying mechanisms. The mouse model of HS was prepared by
Y Zhang et al.
European journal of histochemistry : EJH, 59(2), 2467-2467 (2015-07-08)
Decrease in fibroblast-produced collagen has been proven to be the pivotal cause of skin aging, but there is no satisfactory drug which directly increases dermal thickness and collage density. Here we found that a flavonoid natural product, apigenin, could significantly
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service