Skip to Content
Merck
All Photos(1)

Key Documents

HT10132

Sigma-Aldrich

Bouin′s solution

histological fixative

Synonym(s):

Bouin’s fluid

Sign Into View Organizational & Contract Pricing


About This Item

MDL number:
UNSPSC Code:
12171500
NACRES:
NA.47
Pricing and availability is not currently available.

shelf life

Expiry date on the label

composition

acetic acid, 5%
formaldehyde, 9%
picric acid, 0.9%

color

yellow

application(s)

hematology
histology

storage temp.

room temp

Looking for similar products? Visit Product Comparison Guide

General description

Bouin′s solution is a noncoagulant yellow stain fixative that consists of saturated picric acid, formaldehyde, and acetic acid.

Application

Bouin′s solution is an excellent fixative for preserving soft and delicate structures. It is used as a mordant in various trichrome procedures.
Additionally, it has been used for the following purposes-
  • staining of human liver biopsy tissue samples for two-photon excited fluorescence (TPEF) and second-harmonic generation (SHG) imaging
  • fixation of rat ovaries for the observing follicle cells using microscopy
  • fixation of gonads of crab for morphological and histological analysis
Prepared with saturated picric acid, formaldehyde and acetic acid. Excellent fixative for preserving soft and delicate structures. Used as a mordant in various trichrome procedures.

Biochem/physiol Actions

Bouin′s solution causes shrinkage of tissues when used as a preservative due to its picric acid component. It preserves morphological and nuclear information in tissues upon fixation.

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable

Personal Protective Equipment

dust mask type N95 (US), Eyeshields, Gloves

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Cengiz Yildiz et al.
Cryobiology, 84, 4-9 (2018-09-10)
Grafting of cryopreserved testicular tissue is a promising tool for fertility and testicular function preservation in endangered species, mutant animals, or cancer patients for future use. In this study, we aimed to improve the whole neonatal mouse testicular tissue cryopreservation
Won-Young Lee et al.
Animal reproduction science, 182, 1-8 (2017-05-04)
Spermatogenesis begins at puberty and continues throughout a male's life. This process is initiated and maintained by spermatogonial stem cells in the seminiferous tubules, and these cells produce haploid spermatozoa. Markers of male germ cells have been fully identified in
Roman Leontovyč et al.
Scientific reports, 9(1), 1347-1347 (2019-02-06)
Trichobilharzia species are parasitic flatworms (called schistosomes or flukes) that cause important diseases in birds and humans, but very little is known about their molecular biology. Here, using a transcriptomics-bioinformatics-based approach, we explored molecular aspects pertaining to the nutritional requirements
Suzana Ulian-Benitez et al.
PLoS genetics, 13(8), e1006968-e1006968 (2017-08-29)
Neurotrophism, structural plasticity, learning and long-term memory in mammals critically depend on neurotrophins binding Trk receptors to activate tyrosine kinase (TyrK) signaling, but Drosophila lacks full-length Trks, raising the question of how these processes occur in the fly. Paradoxically, truncated
Fang Wei et al.
Life sciences, 182, 29-40 (2017-06-04)
It has been proved that cerebrospinal fluid (CSF) in the subarachnoid space could reenter the brain parenchyma via the perivascular space. The present study was designed to explore the pathway of subarachnoid CSF flux into the spinal cord and the

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service