Skip to Content
Merck
All Photos(1)

Documents

735183

Sigma-Aldrich

Fluorine doped tin oxide coated glass slide

surface resistivity ~8 Ω/sq

Synonym(s):

FTO glass

Sign Into View Organizational & Contract Pricing


About This Item

EC Number:
UNSPSC Code:
12352103
NACRES:
NA.23

description

Haze: 12%

composition

SnO2/F

packaging

set of 5

surface resistivity

~8 Ω/sq

L × W × thickness

100 mm × 100 mm × 3 mm

transmittance

80-81.5% (visible)

Looking for similar products? Visit Product Comparison Guide

Storage Class Code

13 - Non Combustible Solids

WGK

WGK 2

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service