G001833
HPLC Analysis of Elastase on Discovery® BIO PolyMA-SCX, Ion Exchange
application for HPLC
About This Item
Recommended Products
technique(s)
HPLC: suitable
test parameters
column: Discovery BIO PolyMA-SCX, 5cm × 4.6mm, 5μm particles (59601-U)
mobile phase: [A] 20 mM sodium phosphate, pH 7.0; [B] 20 mM sodium phosphate, 0.5 M NaCl, pH 7.0
gradient: 0 to 100% B in 30 min. (linear)
flow rate: 0.5 mL/min
column temp.: 25 °C
detector: UV, 280 nm
injection: 10 μL
suitability
application for HPLC
application(s)
life science and biopharma
Analysis Note
Legal Information
standard
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service