Skip to Content
Merck
All Photos(1)

Key Documents

27177

Supelco

Septa, tan PTFE/silicone

white tan PTFE/silicone, diam. × total thickness × PTFE thickness 18 mm × 0.060 in. × 5 mil, for use with 22 mL vial, pkg of 100 ea

Sign Into View Organizational & Contract Pricing

Select a Size

100 EA
$182.00

$182.00


Available to ship on16 April 2025Details


Request a Bulk Order

Select a Size

Change View
100 EA
$182.00

About This Item

UNSPSC Code:
41122001

$182.00


Available to ship on16 April 2025Details


Request a Bulk Order

material

white tan PTFE/silicone

packaging

pkg of 100 ea

parameter

250 °C temp. limit
250 °C temp. limit

O.D.

18 mm

diam. × total thickness × PTFE thickness

18 mm × 0.060 in. × 5 mil

compatibility

for use with 22 mL vial
for use with screw cap, 20-400

Looking for similar products? Visit Product Comparison Guide

Application

PTFE/silicone septa along with glass headspace vials may be used to contain sample aliquots, in an experimental study using Tenax® pre-trap with the portable gas chromatograph for the detection of grape aroma compounds namely, cis-3-hexen-1-ol, trans-2-hexenal, cis-2-hexen-1-ol and hexanal.[1]
Septa, tan PTFE/silicone has been used to seal the reactivial containing the by-product sample of snow crab, which is subjected to alkaline liquid phase hydrolysis.[2]

Legal Information

Tenax is a registered trademark of Buchem B.V.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Characterization of enzymatic hydrolyzed snow crab (Chionoecetes opilio) by-product fractions: A source of high-valued biomolecules.
Beaulieu L, et al.
Bioresource Technology, 100(13), 3332-3342 (2009)
Peter Watkins et al.
Talanta, 70(3), 595-601 (2008-10-31)
A novel and portable gas chromatograph (GC, zNosetrade mark) has been evaluated for the measurement in grape berries of selected six-carbon compounds; namely, hexanal, cis-2-hexen-1-ol, cis-3-hexen-1-ol and trans-2-hexenal. The zNosetrade mark is a handheld GC which uses purge and trap

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service