Skip to Content
Merck
All Photos(1)

Key Documents

27188-U

Supelco

Septa, tan PTFE/silicone

white tan PTFE/silicone, diam. × thickness 22 mm × 0.100 in., for use with 20, 40 or 60 mL vial, pkg of 100 ea

Synonym(s):

Tan PTFE/Silicone Seals

Sign Into View Organizational & Contract Pricing

Select a Size

100 EA
$266.00

$266.00


Available to ship on22 April 2025Details


Request a Bulk Order

Select a Size

Change View
100 EA
$266.00

About This Item

UNSPSC Code:
41122001
NACRES:
NB.11

$266.00


Available to ship on22 April 2025Details


Request a Bulk Order

material

white tan PTFE/silicone

packaging

pkg of 100 ea

parameter

250 °C temp. limit

O.D.

22 mm

diam. × thickness

22 mm × 0.100 in.

compatibility

for use with 20, 40 or 60 mL vial
for use with screw cap, 24-400

Looking for similar products? Visit Product Comparison Guide

related product

Product No.
Description
Pricing

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Astrid Leiva et al.
Animals : an open access journal from MDPI, 9(11) (2019-11-17)
Costa Rican animal feed production is continually growing, with approximately 1,238,243 metric tons produced in 2018. Production-wise, pet cat and dog food are in fifth place (about 41,635 metric tons per year) amongst animal feeds, and it supplies up to

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service