Skip to Content
Merck
All Photos(1)

Key Documents

27380-U

Supelco

Septa, tan PTFE/silicone

tan PTFE/silicone, diam. × thickness 16 mm × 0.060 in., for use with 15 mL vial, pkg of 100 ea

Synonym(s):

PK100 16MM PTFE/SILICONE SEPTA, .060IN THICK

Sign Into View Organizational & Contract Pricing

Select a Size

100 EA
$146.00

$146.00


Available to ship on22 April 2025Details


Request a Bulk Order

Select a Size

Change View
100 EA
$146.00

About This Item

UNSPSC Code:
41122001
NACRES:
NB.11

$146.00


Available to ship on22 April 2025Details


Request a Bulk Order

material

tan PTFE/silicone

packaging

pkg of 100 ea

parameter

250 °C temp. limit

O.D.

16 mm

diam. × thickness

16 mm × 0.060 in.

compatibility

for use with 15 mL vial
for use with screw cap, 18-400

Looking for similar products? Visit Product Comparison Guide


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service