Skip to Content
Merck
All Photos(1)

Key Documents

27173

Supelco

Vials, screw top, clear glass (vial only)

volume 22 mL, clear glass vial, thread for 20-400, pkg of 100 ea

Sign Into View Organizational & Contract Pricing

Select a Size

100 EA
$168.00

$168.00


Available to ship on15 April 2025Details


Request a Bulk Order

Select a Size

Change View
100 EA
$168.00

About This Item

UNSPSC Code:
41122001

$168.00


Available to ship on15 April 2025Details


Request a Bulk Order

material

clear glass vial

feature

closure type screw top vial

packaging

pkg of 100 ea

O.D. × H × I.D.

23 mm × 85 mm × 18 mm

volume

22 mL

fitting

thread for 20-400

Looking for similar products? Visit Product Comparison Guide

General description

Vials (volume 22 mL, clear glass vial, thread 20-400) are suitable basically to inject samples from an autosampler. Autosampler needle pierces through the cap during injection and withdraws the required aliquots of sample from the vials.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

M R H Mozumder et al.
Water resources research, 56(7) (2021-05-08)
Across South Asia, millions of villagers have reduced their exposure to high-arsenic (As) groundwater by switching to low-As wells. Isotopic tracers and flow modeling are used in this study to understand the groundwater flow system of a semi-confined aquifer of
Electroantennographic Responses of the Small Chestnut Weevil Curculio sayi (Coleoptera: Curculionidae) to Volatile Organic Compounds Identified From Chestnut Reproductive Plant Tissue.
Keesey IW
Environmental Entomology, 41 (4), 933-940 (2012)

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service