Skip to Content
Merck
All Photos(1)

Documents

27148

Supelco

Vials, screw top with phenolic open-top cap, pre-assembled

volume 7 mL, clear glass vial, O.D. × H 17 mm × 60 mm, tan PTFE/silicone septum

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001

material

black phenolic cap (open-top)
clear glass vial
tan PTFE/silicone septum

feature

closure type black phenolic hole cap
closure type screw top vial

packaging

pkg of 100 ea

O.D. × H

17 mm × 60 mm

volume

7 mL

fitting

thread for 15-425

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Vials (volume 7 mL, clear glass vial, O.D. × H 17 mm × 60 mm, tan PTFE/silicone septum) are suitable basically to inject samples from an autosampler. Autosampler needle pierces through the cap during injection and withdraws the required aliquots of sample from the vials. Caps are made from phenolic resin. Solid phenolic caps withstand a maximum temperature of 205°C.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service