Skip to Content
Merck
All Photos(1)

Key Documents

27054

Supelco

Screw cap (open-top), polypropylene

black polypropylene hole cap, for use with 7 mL vial with 15-425 thread, pkg of 100 ea

Sign Into View Organizational & Contract Pricing

Select a Size

100 EA
$34.50

$34.50


Check Cart for Availability

Request a Bulk Order

Select a Size

Change View
100 EA
$34.50

About This Item

UNSPSC Code:
41122001

$34.50


Check Cart for Availability

Request a Bulk Order

material

black polypropylene hole cap

size

15-425

feature

autoclavable
closure type black polypropylene hole cap

packaging

pkg of 100 ea

parameter

135 °C temp. limit

diam. × H

18 mm × 11.2 mm

hole diam.

9 mm

fitting

thread for 15-425

compatibility

for use with 7 mL vial with 15-425 thread

Looking for similar products? Visit Product Comparison Guide

General description

These hole caps do not come with septa.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service