Skip to Content
Merck
All Photos(1)

Key Documents

23202

Supelco

Space Saver storage racks

for use with 17 mm diameter vial (90 vials per rack), well opening 17.1 mm, pkg of 5 ea

Synonym(s):

VIAL RACK, 17MM VIALS, 5/CS

Sign Into View Organizational & Contract Pricing

Select a Size

5 EA
$287.00

$287.00


Available to ship on16 April 2025Details


Request a Bulk Order

Select a Size

Change View
5 EA
$287.00

About This Item

UNSPSC Code:
41122001

$287.00


Available to ship on16 April 2025Details


Request a Bulk Order

material

red polypropylene rack

description

vial size: 7 mL

feature

positions 90 (vials per rack)

packaging

pkg of 5 ea

rack L × W × H

320 mm × 170 mm × 30 mm

well opening

17.1 mm

compatibility

for use with 17 mm diameter vial (90 vials per rack)

Looking for similar products? Visit Product Comparison Guide

General description

Economical and convenient storage for samples in your screw cap and crimp seal vials. Can be stacked when empty or full. Autoclavable, 120°C. Each case contains 5 racks.

Legal Information

WHEATON is a registered trademark of Wheaton Industries, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Automated discovery of novel drug formulations using predictive iterated high throughput experimentation.
Filippo C
PLoS ONE, 5 (1), 8546-8546 (2010)

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service