Skip to Content
Merck
All Photos(1)

Key Documents

27000

Supelco

Vials, screw top with solid green Thermoset cap with PTFE liner, preassembled, pkg of 100

volume 2 mL, amber glass vial (standard opening - 4.6 mm), O.D. × H × I.D. 12 mm × 32 mm × 4.6 mm, thread for 8-425

Synonym(s):

PK100 2ML AMBER VIAL,SCREW TOP, SOLID CAP W/PTFE LINER

Sign Into View Organizational & Contract Pricing

Select a Size

100 EA
$254.00

$254.00


Available to ship on15 April 2025Details


Request a Bulk Order

Select a Size

Change View
100 EA
$254.00

About This Item

UNSPSC Code:
41122001

$254.00


Available to ship on15 April 2025Details


Request a Bulk Order

material

F217/PTFE cap liner
PTFE liner
amber glass vial (standard opening - 4.6 mm)
green melamine resin cap (solid-top)

feature

closure type green melamine solid-top cap
closure type screw top vial

packaging

pkg of 100 ea

O.D. × H × I.D.

12 mm × 32 mm × 4.6 mm

volume

2 mL

fitting

thread for 8-425

Looking for similar products? Visit Product Comparison Guide


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Xule Yang et al.
Polymers, 12(4) (2020-04-23)
Because of the nontoxic solvents contained in CO2-in-water emulsions, porous polymer composites templated from these emulsions are conducive for bio-applications. Herein, bio-active rod-like calcium-organic framworks (Ca-BDC MOFs, BDC= 1,4-benzenedicarboxylate anion) particles co-stabilized CO2-in-water high internal phase emulsion (C/W HIPE) in
B Taghipour et al.
Research in pharmaceutical sciences, 9(6), 407-420 (2015-09-05)
Double emulsion solvent evaporation technique is one of the most attractive methods used to prepare micro and nanoparticles in pharmaceutical areas of interest, but because of the effects of many formulation factors on the size and release behavior of the

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service