Skip to Content
Merck
All Photos(1)

Key Documents

27006

Supelco

Vials, screw top with phenolic open-top cap, pre-assembled

volume 4 mL, amber glass vial, O.D. × H 15 mm × 45 mm, tan PTFE/silicone septum

Sign Into View Organizational & Contract Pricing

Select a Size

100 PKG
$237.00

$237.00


Check Cart for Availability

Request a Bulk Order

Select a Size

Change View
100 PKG
$237.00

About This Item

UNSPSC Code:
41122001

$237.00


Check Cart for Availability

Request a Bulk Order

material

amber glass vial
black phenolic cap (open-top)
tan PTFE/silicone septum

feature

closure type black phenolic hole cap

packaging

pkg of 100 ea

O.D. × H

15 mm × 45 mm

volume

4 mL

fitting

thread for 13-425

Looking for similar products? Visit Product Comparison Guide

General description

Vials are employed to inject samples from an autosampler. The autosampler needle pierces through the cap during the injection and withdraws the required aliquots of sample from the vials. Screw top glass vials are used on many autosamplers. Amber glass prevents the samples from exposure to UV light. The threads on the vials are 13-425. Includes a phenolic open top cap and a tan PTFE/silicone septum suitable for use with most organic solvents (until pierced) and not recommended for use with chlorosilanes.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Stefano Dugheri et al.
International journal of environmental research and public health, 16(11) (2019-06-06)
Carbonyl compounds (CCs) are products present both as vapors and as condensed species adsorbed on the carbonaceous particle matter dispersed in the air of urban areas, due to vehicular traffic and human activities. Chronic exposure to CCs is a potential

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service