Skip to Content
Merck
All Photos(2)

Key Documents

29386-U

Supelco

Certified Kits, screw thread vials, 12 x 32 mm, 9 mm thread, unassembled, pkg of 100

volume 2 mL, amber glass vial (with graduated marking spot), PTFE/silicone septum (bonded to cap)

Synonym(s):

Screw Cap Vial Assembly Kit

Sign Into View Organizational & Contract Pricing

Select a Size

100 EA
$125.00

$125.00


Available to ship on22 April 2025Details


Request a Bulk Order

Select a Size

Change View
100 EA
$125.00

About This Item

UNSPSC Code:
41122001
NACRES:
NB.11

$125.00


Available to ship on22 April 2025Details


Request a Bulk Order

material

PTFE/silicone septum (bonded to cap)
amber glass vial (with graduated marking spot)
blue polypropylene cap

feature

closure type blue polypropylene hole cap
closure type screw top vial

packaging

pkg of 100 ea

O.D. × H × I.D.

12 mm × 32 mm × 6 mm

volume

2 mL

fitting

thread for 9 mm

Looking for similar products? Visit Product Comparison Guide

Suitability

Autosampler compatibility:
Agilent
Agilent 1050/1090A
Agilent 1100/1200
Agilent 7673A, 7683
Agilent 5890/7985A/6890
Hitachi
AS-1000, AS-2000, AS-4000
L7200/L7250
LEAP Technologies
CTC LC PAL, GC PAL
CombiPAL
HTC PAL/HTS PAL
PerkinElmer
Autosystem/AS-2000/XL
Clarus 500/600
ISS-100, 200
Shimadzu LC Autosamplers
SIL-HTa/SIL-HTc
SIL-10ADVP
SIL-10A/SIL-10Ai/SIL-10Ap
Varian
CP-8410
8100/8200
9100/90950/9095
Waters
Alliance 2690
Acquity
Breeze
717Plus

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service