Skip to Content
Merck
All Photos(1)

Key Documents

23237

Supelco

Screw cap, phenolic, with open center

black phenolic cap (no septum), thread for 24-400, pkg of 144 ea

Sign Into View Organizational & Contract Pricing

Select a Size

144 EA
$114.00

$114.00


Check Cart for Availability

Request a Bulk Order

Select a Size

Change View
144 EA
$114.00

About This Item

UNSPSC Code:
41122001

$114.00


Check Cart for Availability

Request a Bulk Order

material

black phenolic cap (no septum)

feature

autoclavable

packaging

pkg of 144 ea

parameter

149 °C temp. limit

fitting

thread for 24-400

compatibility

for use with 240 mL (61 × 143 mm)

Looking for similar products? Visit Product Comparison Guide


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service