Skip to Content
Merck
All Photos(1)

Key Documents

23245-U

Supelco

Septa, PTFE/Silicone

PTFE/silicone, septum diam. × thickness 22 mm × 0.100 in., pkg of 144 ea

Sign Into View Organizational & Contract Pricing

Select a Size

144 EA
$397.00

$397.00


Available to ship on22 April 2025Details


Request a Bulk Order

Select a Size

Change View
144 EA
$397.00

About This Item

UNSPSC Code:
41122001
NACRES:
NB.11

$397.00


Available to ship on22 April 2025Details


Request a Bulk Order

material

PTFE face
PTFE septum face (PTFE 0.010" thick)
PTFE/silicone
silicone body

packaging

pkg of 144 ea

parameter

250 °C temp. limit

O.D.

22 mm

septum diam. × thickness

22 mm × 0.100 in.

compatibility

for use with 240 mL (61 × 143 mm)

Looking for similar products? Visit Product Comparison Guide

General description

Vial septa are available in a variety of materials. Septa, PTFE/Silicone (septum diam. × thickness 22 mm × 0.100 in.) are compatible with a large amber screw top 240 mL bottle caps. They are suitable for use with most organics (until pierced) and are not recommended for use with chlorosilanes.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service