Skip to Content
Merck
All Photos(1)

Key Documents

27187

Supelco

Screw cap, phenolic, with open center

black phenolic hole cap, for use with 20 or 40 mL vial with 24-400 thread, pkg of 100 ea

Sign Into View Organizational & Contract Pricing

Select a Size

100 EA
$86.30

$86.30


Check Cart for Availability

Request a Bulk Order

Select a Size

Change View
100 EA
$86.30

About This Item

UNSPSC Code:
41122001

$86.30


Check Cart for Availability

Request a Bulk Order

material

black phenolic hole cap

size

24-400

feature

autoclavable
closure type black phenolic hole cap

packaging

pkg of 100 ea

parameter

149 °C temp. limit

diam. × H

26 mm × 12 mm

hole diam.

14 mm

fitting

thread for 24-400

compatibility

for use with 20 or 40 mL vial with 24-400 thread

Looking for similar products? Visit Product Comparison Guide

Compare Similar Items

View Full Comparison

Show Differences

1 of 4

This Item
271762715423237
fitting

thread for 24-400

fitting

thread for 20-400

fitting

thread for 15-425

fitting

thread for 24-400

material

black phenolic hole cap

material

black phenolic hole cap

material

black phenolic hole cap

material

black phenolic cap (no septum)

compatibility

for use with 20 or 40 mL vial with 24-400 thread

compatibility

for use with 22 mL vial with 20-400 thread

compatibility

for use with 7 mL vial with 15-425 thread

compatibility

for use with 240 mL (61 × 143 mm)

size

24-400

size

-

size

-

size

-

packaging

pkg of 100 ea

packaging

pkg of 100 ea

packaging

pkg of 100 ea

packaging

pkg of 144 ea

General description

Screw caps (black phenolic hole cap, for use with 20 or 40 mL vial with 24-400 thread) are available as hole caps for use with sealing septa. Caps are offered in phenolic resin. Phenolic hole caps can withstand a maximum temperature of 149°C.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service