Skip to Content
Merck
All Photos(1)

Key Documents

23231

Supelco

Amber storage bottles

volume 240 mL, O.D. × H 61 mm × 143 mm, thread for 24-400, PTFE/silicone septum, black phenolic hole cap, pkg of 12 ea

Synonym(s):

SCREW-CAP AMBER SEPTUM BOTTLE 240ML PK12

Sign Into View Organizational & Contract Pricing

Select a Size

12 EA
$100.00

$100.00


Available to ship on17 April 2025Details


Request a Bulk Order

Select a Size

Change View
12 EA
$100.00

About This Item

UNSPSC Code:
41122001

$100.00


Available to ship on17 April 2025Details


Request a Bulk Order

material

PTFE septum face
PTFE/silicone septum
amber glass bottle
black phenolic hole cap

feature

closure type screw top bottle
pre-assembled

packaging

pkg of 12 ea

O.D. × H

61 mm × 143 mm

septum diam. × total thickness × PTFE thickness

22 mm × 100 mil × 1 mil

volume

240 mL

fitting

thread for 24-400

Looking for similar products? Visit Product Comparison Guide

General description

Storage bottles are generally used to store stock solutions and other chemicals. Amber bottles are used to avoid oxidative changes in photosensitive chemicals.[1]

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Canola and Rapeseed: Production, Chemistry, Nutrition and Processing Technology
Springer Science & Business Media, 06-Dec, 104-104 (2012)
Canola and Rapeseed: Production, Chemistry, Nutrition and Processing Technology
Shahidi, Fereidoon
Springer Science & Business Media, 06-Dec, 104-104 (2012)

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service