Skip to Content
Merck
All Photos(1)

Key Documents

HS15988H

TrueNorth® Microscope Slide Box

100 Place, Hinged Lid with Clasp, purple polycarbonate

Sign Into View Organizational & Contract Pricing

Select a Size

1 EACH
$81.30

$81.30


Available to ship on22 April 2025Details



Select a Size

Change View
1 EACH
$81.30

About This Item

UNSPSC Code:
41123302
NACRES:
NB.22

$81.30


Available to ship on22 April 2025Details


material

purple polycarbonate

feature

Holds 100 x slides 76x26 mm

manufacturer/tradename

Heathrow Scientific HS15988H

L × W × H

208 × 175 × 34 mm

Looking for similar products? Visit Product Comparison Guide

Features and Benefits

  • protect your slides in ultra low temperature ranges down to -80C
  • durable polycarbonate and stainless steel clasp/friction fit lid
  • safe storage and transport of 25 x 75 mm slides (3 x 1 in.)
  • uniform grooved slide slots separate slides preventing slide contact
  • temperature-resistant numbered foam lining and identification sheet
  • stackable
  • autoclavable

Legal Information

TrueNorth is a registered trademark of Heathrow Scientific LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service