Skip to Content
Merck
All Photos(2)

Key Documents

HS15994C

Premium Slide box

100 Place, cork lining, red

Synonym(s):

Schiebekasten, slide box microscope, slide storage, slide storage box

Sign Into View Organizational & Contract Pricing

Select a Size

1 EACH
$60.80

$60.80


Available to ship on22 April 2025Details



Select a Size

Change View
1 EACH
$60.80

About This Item

UNSPSC Code:
41123302
NACRES:
MA.01

$60.80


Available to ship on22 April 2025Details


material

nickel closure
red

feature

Holds 100 x slides 76x26 mm

manufacturer/tradename

Heathrow Scientific HS15994C

L × W × H

208 × 175 × 34 mm

Looking for similar products? Visit Product Comparison Guide

General description

Slide boxes are perfect for storage or transportation of standard size slides ( 1 x 3in.).

Features and Benefits

  • molded, rigid boxes securely hold slides in grooved slots
  • durable ABS plastic boxes are available wth either cork or foam lining
  • both the lining and the slots are numbered to correspond to the slide inventory sheet
  • closes securely with a rust-resistant, nickel-plated clasp and pin hinges



Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service