Skip to Content
Merck
All Photos(1)

Key Documents

Z680842

Duran® stirred reactor caps and accessories, for GL 80 stirred reactor systems

spare shaft, stainless steel, with PEEK connection.

Synonym(s):

1200386

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€59.50

€59.50


Check Cart for Availability


Select a Size

Change View
1 EA
€59.50

About This Item

UNSPSC Code:
41121800
NACRES:
NB.17

€59.50


Check Cart for Availability

packaging

pack of 1 ea

manufacturer/tradename

DURAN® 1200386

Looking for similar products? Visit Product Comparison Guide

General description

These connections fit the GL 80 stirred reactor systems which provide addition or removal of media from the bottle during the mixing process.

  • The accessories can be autoclaved and are suitable for use in the biological sector
  • The agitating elements are exchangeable and use up to 500 rpm is possible

Features and Benefits

  • Manufactured from chemically resistant materials: PP, PTFE, PEEK, stainless steel
  • Drive with standard magnetic stirrers up to 500 rpm and allows improved mixing compared to stir bars
  • The variable stirrer shaft can be vertically adjusted to the optimal position in either 500, 1000 or 2000 ml DURAN® GLS 80® bottles
  • A shorter stirrer shaft is available for the 250 ml DURAN® GLS 80® bottles
  • The 4x threaded ports (2x GL 14 and 2x GL 18) can be blanked off or used for connecting tubing or measurement probes
  • Flexible: The proven DURAN® GL 45 / GLS 80 connection system components (2x GL 14 and 2x GL 18) can be used with 1.6 to 12.0 mm outer diameter semi-rigid tubing to add or remove liquid or gas during the mixing process
  • Fully Autoclavable components

Legal Information

DURAN is a registered trademark of DWK Life Sciences
GLS 80 is a registered trademark of Duran Group

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service