Skip to Content
MilliporeSigma
All Photos(1)

Documents

Z667234

Greiner 96 well plates, polypropylene

0.5 mL/well, clear

Synonym(s):

96 multiwell plates, 96 well microplates, 96 well microtiter plates, 96 well plates

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122107
NACRES:
NB.22

material

clear
clear polypropylene
conical bottom clear polypropylene wells

sterility

non-sterile

feature

lid: no
skirt

packaging

case of 80

manufacturer/tradename

Greiner 786201

maximum volume

0.78 mL

size

96 wells

working volume

0.03-0.55 mL , at -20°C
0.03-0.7 mL , at room temperature

binding type

non-treated surface

Looking for similar products? Visit Product Comparison Guide

General description

MASTERBLOCK® 96W Storage Microplate, -20°C storage well maximum volume 0.7 mL. Total well volume 0.78 mL.
Multiwell plates from Greiner. Standard microplate footprint. DNAse/RNAse free. Non-pyrogenic by LAL method to <0.06 EU/mL. Appropriate for applications requiring increased chemical resistance or heat stability, e.g. liquid storage or compound libraries in drug screening.

Other Notes

96 well conical (V) solid bottom microplate, chimney style, no lid, alphanumeric well coding, length: 127.76 mm; width: 85.48 mm; height 44 mm.

Suitability

Microplates are biologically inert, exhibit low binding characteristics, offer a high temperature tolerance (-196 to 121°C/-321 to 250°F), and are resistant to many standard laboratory chemicals. These properties provide optimal conditions for laboratory specimen and compound storage. Free of detectable DNase/RNase, human DNA and pyrogens

Legal Information

MASTERBLOCK is a registered trademark of Greiner Bio-One GmbH

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service