Select a Size
| Size/SKU | Availability | Price |
|---|
About This Item
material
colorless polypropylene , round bottom clear polypropylene wells
sterility
sterile
feature
lid: no
packaging
case of 50 (single packs of 1ea)
manufacturer/tradename
Greiner 780201
maximum volume
1.22 mL
size
96 wells
working volume
1.2 mL
binding type
non-treated surface
General description
Application
Other Notes
Legal Information
1 of 1
This Item | |||
|---|---|---|---|
| feature lid: no | feature lid: no | feature lid: no | feature lid: no |
| material colorless polypropylene , round bottom clear polypropylene wells | material colorless polypropylene plate, round bottom clear polypropylene wells | material colorless polypropylene , conical bottom clear polypropylene wells | material colorless polypropylene , conical bottom clear polypropylene wells |
| binding type non-treated surface | binding type non-treated surface | binding type non-treated surface | binding type non-treated surface |
| manufacturer/tradename Greiner 780201 | manufacturer/tradename Greiner 780215 | manufacturer/tradename Greiner 780285 | manufacturer/tradename Greiner 780271 |
| sterility sterile | sterility non-sterile | sterility non-sterile | sterility sterile |
| size 96 wells | size 96 wells | size 96 wells | size 96 wells |
Still not finding the right product?
Explore all of our products under Greiner 96 well plates, polypropylene
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.



