Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

M9561

Greiner CELLSTAR® 96 well plates

V-bottom clear wells

Synonym(s):

96 multiwell plates, 96 well culture plates, 96 well microplates, 96 well microtiter plates, 96 well plates

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122107
NACRES:
NB.22
material:
V-bottom clear wells
polystyrene
size:
96 wells
well volume:
234 μL
well working volume:
20-200 μL
sterility:
sterile
feature:
lid: no
Pricing and availability is not currently available.

material

V-bottom clear wells
polystyrene

sterility

sterile

feature

lid: no

packaging

case of 100

manufacturer/tradename

Greiner 651160

size

96 wells

well volume

234 μL

well working volume

20-200 μL

Looking for similar products? Visit Product Comparison Guide

General description

CELLSTAR® 96W Microplate, well working volume 20-200 μL; maximum volume 234 μL. Well surface area 0.28 cm(2).
Tissue culture treated for optimal cell attachment. Non-pyrogenic by LAL method to <0.06 EU/mL.

Other Notes

96 well microplate, without lid, solid conical (V) bottom well design, alphanumeric well coding, length: 127.76+/- 0.15 mm width: 85.48 +/- 0.15 mm curvature: approx. 200 μm.

Suitability

Suitable for use with live cells. Free of detectable DNase/RNase, human DNA and pyrogens.

Legal Information

CELLSTAR is a registered trademark of Greiner Bio-One GmbH

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service