Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

M3562

Greiner CELLSTAR® 96 well plates

size 96 wells, round bottom clear wells, lid, case of 60

Synonym(s):

96 multiwell plates, 96 well culture plates, 96 well microplates, 96 well microtiter plates, 96 well plates

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122107
NACRES:
NB.22
material:
clear polystyrene
polystyrene
round bottom clear wells
maximum volume:
323 μL
size:
96 wells
working volume:
280 μL
sterility:
sterile
feature:
lid
Pricing and availability is not currently available.

material

clear polystyrene
polystyrene
round bottom clear wells

sterility

sterile

feature

lid

packaging

case of 60

manufacturer/tradename

Greiner 650185

maximum volume

323 μL

size

96 wells

working volume

280 μL

Looking for similar products? Visit Product Comparison Guide

General description

CELLSTAR® 96W Microplate, well working volume 40-280 μL; maximum volume 323 μL. Growth surface per well 0.35 cm(2).
Tissue culture treated for optimal cell attachment. Non-pyrogenic by LAL method to <0.06 EU/mL.

Other Notes

96 well microplate, with lid, solid round (U) bottom well design, alphanumeric well coding, length: 127.76+/- 0.15 mm width: 85.48 +/- 0.15 mm curvature: approx. 300 μm.

Suitability

Suitable for use with live cells. Free of detectable DNase/RNase, human DNA and pyrogens.

Legal Information

CELLSTAR is a registered trademark of Greiner Bio-One GmbH

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service